
SMT Titan 624 4-1/2" 40 Grit Flap Disc, 10PK
Mfr # 624040115FT
Zoro # G921719088
product price:Â $92.49
/pk 10, $9.25/ea
Free Shipping & Returns
Key Features
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Color
Blue
Overall Diameter
4-1/2 in
Density Rating
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624040115FT
Zoro #
G921719088
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Color
Blue
Density Rating
High
Features
Trimmable Backing
Face Angle
Flat
Abrasive Type
Coated
Maximum Operating Speed
13,300 RPM
Item
Flap Disc
Backing Plate Material
Plastic
Backing Material
Cotton/Polyester
Abrasive Grade
Coarse
Abrasive Grit
40
Abrasive Material
Alumina Zirconia
Description
Klingspor SMT Titan 624 4-1/2" 40 Grit Flap Disc, 624040115FT, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 27, Flat, Threaded Hole, Plastic, Cotton/Polyester, Coated, Alumina Zirconia, Coarse, 40, SMT 624 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.