
SMT Titan 975 4-1/2" 40 Grit Flap Disc, 10PK
Mfr # 975040115T
Zoro # G121719079
product price:Â $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Density Rating
High
Overall Diameter
4-1/2 in
Abrasive Grade
Coarse
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
975040115T
Zoro #
G121719079
UPC #
-
Country of Origin
Poland
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8-11 in
Details
Abrasive Material
Ceramic
Density Rating
High
Abrasive Grade
Coarse
Color
Red
Flap Disc Type
Type 29
Features
Trimmable Backing
Abrasive Grit
40
Maximum Operating Speed
13,300 RPM
Connector Type
Threaded Hole
Face Angle
6-Degree Angle
Item
Flap Disc
Abrasive Type
Coated
Backing Material
Cotton/Polyester
Backing Plate Material
Plastic
Description
Klingspor SMT Titan 975 4-1/2" 40 Grit Flap Disc, 975040115T, 4-1/2 in, 5/8-11 in, N/A, Flap Disc, Type 29, 6-Degree Angle, Threaded Hole, Plastic, Cotton/Polyester, Coated, Ceramic, Coarse, 40, SMT 975 Titan, 13,300 RPM, Trimmable Backing10 Per Box
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.