
Ultra-Flex Sanding Pads Silicon Carbide 320 Grit, 10PK
Mfr # UF320SC-10
Zoro # G021719278
product price: $19.75
/pk 10, $1.98/eaKey Features
Density Rating
Medium
Abrasive Material
Silicon Carbide
Abrasive Grit
320
Abrasive Grade
Very Fine
Features
Wet/Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UF320SC-10
Zoro #
G021719278
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
4-1/2 x 5-1/2
Width
4-1/2 in
Length
5-1/2 in
Details
Density Rating
Medium
Abrasive Material
Silicon Carbide
Abrasive Grit
320
Abrasive Grade
Very Fine
Features
Wet/Dry
Backing Material
Foam
Attachment Type
Plain Back
Vacuum Hole Design
No Hole
Description
Sanding, UltraFlex, Flexible, Foam Sanding Pad, Sponge, Wet Sanding, Hand Sanding, Wood, Hardwood, Softwood, Paint, Primer, Sealer, Finish Sanding, Finishes, 4-1/2" x 5-1/2", Silicon Carbide, 320-grit, 10-Pack
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.