Shop POWERTEC

Diamond Hand Polishing Pads, for Polishing & Grinding Porcelain, Ceramic Tile, Glass, 60 Grit, 2PK

  • Mfr # 71904-P2N

  • Zoro # G716138681


product price:  $19.99
/pk 2, $10.00/ea

Key Features

Length
3-47/64 in
Width
2-23/64 in
Abrasive Material
Diamond
Application
Polishing
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71904-P2N
Zoro #
G716138681
UPC #
843441141914
Country of Origin
China

Dimensions

Length
3-47/64 in
Width
2-23/64 in
Depth
1-3/16 in

Details

Abrasive Material
Diamond
Application
Polishing
Color
Yellow
Shape
Rectangle

Description

Introducing the Diamond Hand Polishing Pad 60 Grit by POWERTEC.If you're looking to improve the look of your polished, buffed and hand-sanded projects, then this diamond hand polishing pad is your ticket to flawless finishes. The compact size 3-47/64" x 2-23/64" x 1-3/16" makes them easy to handle for intricate polishing tasks. Built to Last, Designed for Comfort This pad are made from high-strength diamond and durable sponge for exceptional wear resistance and a comfortable grip during extended use. Enjoy fast grinding, flexibility, and a long lifespan! Plus, this's reusable for cost-effective polishing. Versatile Applications, Effortless Results Whether working wet or dry, these pads excel at glass, wood, metal, stone, tile, granite, and ceramics. Easily tackle imperfections like chipping, burrs, and rough edges. Polish coarse 60# with wet polishing recommended for the ultimate shine. Grit 60 Use: Fast, rough grinding for projects like polishing floor tile and general slate work. Benefits: Powerful initial shaping and removal of imperfections Both wet and dry polishing are possible, though wet polishing often yields superior results.


  • INCLUDES: (2) Diamond Pad with 60 Grit sanding pad
  • FUNCTION: Diamond pad for polishing easily smooth away chipping, burrs, and rough edges
  • GRIT ASSORTMENT: Includes a 60-grit diamond abrasive hand pad that provide fast, rough grinding
  • VERSATILE: Diamond grit sanding pad work for both dry and wet polishing, with an absorbent sponge backing for comfort. Tackle various surfaces like countertops or materials like glass, wood, metal, stone, tile, granite, and ceramics
  • PREMIUM DESIGN: Easy to use with a side groove for a comfortable grip. It is lightweight, made from durable diamond and a flexible sponge, wear-resistant, and reusable. Size: 3-47/64" x 2-23/64" x 1-3/16" (LWH)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.