Shop All Pet Clothes
Klippo
Klippo KBD090-L Blush of Love Fleece Turtleneck Pajamas - Large
Mfr # KBD090LZ
Zoro # G803771104
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Klippo
- MFR # KBD090LZ
- Zoro # G803771104
- UPC # 721762815977
- Country of Origin China
- Category Pet Clothes
Description
Blush pink with white heart prints all over this soft fleece pajamas. Extended collar can be worn as a turtleneck or folded down. Extended sleeves for dogs with longer legs and can also be folded up. A functional pocket on the back and an attached large D-ring for easy leash attachment. A small D-Ring attached near the neck area to add on a "Klippo" charm or ID tag! Each outfit comes in its own Klippo logo charm.
Features- Made with soft fleece fabric with heart prints
- Extended collar and sleeves can be worn as a turtleneck or folded down
- Size: Large
- Neck Size: 11 x 13"
- Chest Size: 16 x 18"
- Back Length: 12 x 14"
- Dimension: 25.4 x 25.4 x 1.3 cm
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Filter, Air Cleaner (799579)
- RUBBERMAID COMMERCIAL Ash Tray Sand, Black, PK5 (FGB25)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-610-X)
- WATTS Watts FM-1A-975-RV Flowmatic Pleated Sediment Replacement Cartridge (FM-1A-975-RV)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9650T Replacement Battery For Allen Bradley 1747-BA 1769-BA (B9650T)
- PAWZ PET PRODUCTS Nylon Dog Life Jacket Medium Flag (ZF1400)
- Klippo Pet Clothes