Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall

  • Mfr # 2400609190

  • Zoro # G2848706


product price: $18.19
/ea

Key Features

Material
Carbon Steel / High Strength TPO Plastic
Pipe Size (In.)
1 5/8 in
Rod Size
1 5/8 in
Type
Strut Mounted
Width (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400609190
Zoro #
G2848706
UPC #
690291426841
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 5/8 in
Rod Size
1 5/8 in
Width (In.)
2 3/4 in
Length (In.)
2 in
Insulation Thickness
1/2 in
Tube Size (In.)
1 5/8 in
Fits Tube Size
1 5/8 in
For Maximum Outside Diameter
1 5/8 in
For Copper Tube Size
1 5/8 in
Overall Width
2 3/4 in
For Strut Channel Width
1 5/8 in
For Insulation Thickness
1/2 in
Overall Length
2 in
For Tube Outside Diameter
1 5/8 in

Details

Material
Carbon Steel / High Strength TPO Plastic
Item
Strut Clamp
Type
Strut Mounted
For Tube O.D.
1-5/8"
Includes
Clamp Halves with Welded Fastener, Lock Nut
Description/Special Features
Insulation, Strut Mounted
Metal Detectable
Yes
Compliance
UL
Standards
UL Listed
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Mount Type
Strut Channel
System of Measurement
Inch
Cushion Material
TPO Plastic
Series
KLO-SHURE
Clamp Material Finish
Di-Chromate Plated
Includes Mounting Hardware
Yes
Clamp Material
Steel
For Use On
Elastomeric Insulation
Clamp Style
Insulation Coupling
Features
Interlock Edges and Channel Locator Legs
Bolt Material
Steel
Cushioned
Yes

Description

Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 5/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.