Zoro Homepage

Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall

  • Mfr # 2400609430

  • Zoro # G5578036


product price: $27.19
/ea

Key Features

Material
Carbon Steel / High Strength TPO Plastic
Pipe Size (In.)
1 5/8 in
Rod Size
1 5/8 in
Type
Strut Mounted
Width (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400609430
Zoro #
G5578036
UPC #
690291427084
Country of Origin
United States

Dimensions

Pipe Size (In.)
1 5/8 in
Rod Size
1 5/8 in
Width (In.)
3 3/4 in
Length (In.)
2 in
Fits Tube Size
1 5/8 in
Insulation Thickness
1 in
Tube Size (In.)
1 5/8 in
Overall Width
3 3/4 in
Overall Length
2 in
For Insulation Thickness
1 in
For Tube Outside Diameter
1 5/8 in
For Copper Tube Size
1 5/8 in
For Strut Channel Width
1 5/8 in
For Maximum Outside Diameter
1 5/8 in

Details

Material
Carbon Steel / High Strength TPO Plastic
Item
Strut Clamp
Type
Strut Mounted
Includes
Clamp Halves with Welded Fastener, Lock Nut
For Tube O.D.
1-5/8"
Metal Detectable
Yes
Compliance
UL
Description/Special Features
Insulation, Strut Mounted
Standards
UL Listed
Clamp Material Finish
Di-Chromate Plated
Features
Interlock Edges and Channel Locator Legs
System of Measurement
Inch
Clamp Material
Steel
Cushioned
Yes
Includes Mounting Hardware
Yes
Resistance Properties
Corrosion Resistant, Shock Absorbing, Vibration Damping
Clamp Style
Insulation Coupling
For Use On
Elastomeric Insulation
Bolt Material
Steel
Cushion Material
TPO Plastic
Mount Type
Strut Channel
Series
KLO-SHURE

Description

Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 5/8 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 1 5/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.