Zoro Homepage

Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall

  • Mfr # 2400609406

  • Zoro # G0065725


product price: $19.15
/ea

Key Features

Material
Carbon Steel / High Strength TPO Plastic
Pipe Size (In.)
7/8 in
Rod Size
7/8 in
Type
Strut Mounted
Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400609406
Zoro #
G0065725
UPC #
690291427053
Country of Origin
United States

Dimensions

Pipe Size (In.)
7/8 in
Rod Size
7/8 in
Width (In.)
3 in
Length (In.)
2 in
Insulation Thickness
1 in
Tube Size (In.)
7/8 in
Fits Tube Size
7/8 in
For Tube Outside Diameter
7/8 in
Overall Width
3 in
For Copper Tube Size
7/8 in
Overall Length
2 in
For Maximum Outside Diameter
7/8 in
For Insulation Thickness
1 in
For Strut Channel Width
1 5/8 in

Description

Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 7/8 in, For Insulation Thickness 1 in, For Maximum Outside Diameter 7/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.