Zoro Homepage

Versa Blanket - Blue/Orange

  • Mfr # 13VBOR01C

  • Zoro # G214548272


product price: $99.99
/ea
Sold in multiples of 10 for $999.90
Free Shipping & Returns

Key Features

Color
Blue/Orange
Width
58 in
Length
80 in
Material
20D Ripstop Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13VBOR01C
Zoro #
G214548272
UPC #
846647004380
Country of Origin
China

Dimensions

Width
58 in
Length
80 in

Details

Color
Blue/Orange
Material
20D Ripstop Polyester
Shape
Rectangle
Includes
Versa Blanket - Blue/Orange
Accessories
Blankets

Description

  • • Blanket stores easily in footbox, creating the perfect travel pillow
  • • Sized just right to completely surround one person or be shared with a friend
  • • Corner snap, shoulder wrap and footbox create the ideal warm weather sleep system

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.