Shop LAVISH HOME
See all product information
Create Account
Faux Fur Throw Blanket 60x70-Inch Twin Blanket for Couch, Bed, or Chair Soft Throw with Plush, Taupe
- Mfr # 66-THROW057-T
- Zoro # G422800858
product price:Â
$
69.89
/ea
Key Features
Width
60 in
Length
70 in
Material
100% Polyester
Thickness
0.5 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-THROW057-T
- Zoro #
- G422800858
- UPC #
- 196593999057
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 70 in
- Thickness
- 0.5 in
- Height
- 0.5 in
Details
- Color
- Taupe
- Material
- 100% Polyester
- Item
- Blankets & Throws
- Includes
- Blanket Throw
Description
Create an inviting look in any room or a comfy reading nook with the Throw Blankets for Women by Lavish Home. Featuring a unique textured design in neutral tones, this 60x70-inch oversized blanket lets you change the look of your sofa, bed, or chair and makes a great gift for weddings, showers, holidays, and housewarmings. This furry throw blanket is made with an ultra-soft faux rabbit fur front with 400GSM thickness for a luxurious feel while the sherpa backing provides excellent insulation to keep you warm in the winter months. The plush throw blanket gives a high-end appearance to your bedroom decor aesthetic and is conveniently machine washable for easy cleaning. Important: This is an exclusive product of Lavish Home and only Soft Blankets and Throws
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.