24-In. Standard Weight Box 24-In. x 20-In. x 18-In. Black Powder Coat

  • Mfr # 1830

  • Zoro # G922733823


product price:  $729.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Thickness
3/16 in
Depth
18 in
Color
Black
Material
Steel
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830
Zoro #
G922733823
UPC #
11343015545
Country of Origin
United States

Dimensions

Thickness
3/16 in
Depth
18 in
Length
20 in
Width
24 in

Details

Color
Black
Material
Steel
Item
Standard Weight Box

Description

24-in. Standard Weight Box painted in black powder coat. Our standard weight boxes will add traction and reduce slippage on your tractor to add efficiency, allowing you to finish the job faster. Each standard weight box is constructed from 3/16-in. thick 7-gauge steel. Each weight box features a single or double locking lever that allows for the bottom to swing open to easily empty contents. Easily mount the weight box to your tractor using available mounting brackets (sold separately).

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.