3-Point Hitch Ballast Box Category 1 25.5-In. x 24-In. x 13.88-In. Black Powder Coat

  • Mfr # 1812

  • Zoro # G022733365


product price:  $579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Steel
Hitch Type
3-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1812
Zoro #
G022733365
UPC #
11343015453
Country of Origin
United States

Details

Item
Ballast Box
Color
Black
Material
Steel
Hitch Type
3-point

Description

Use the heavy-duty Ballast Box to get tasks done as quickly as possible when attached to a 30-50 hp tractor. A ballast box will add weight to prevent wheel slippage, protect tractor components from becoming stressed and can be added or removed whenever they are needed.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.