
Case IH AFX 10-20 Series Combine Toolbox Kit 28-In. x 12-In. x 4.25-In. Black Powder
Mfr # 1527
Zoro # G622733741
product price:Â $686.99
/ea
Free Shipping & Returns
Key Features
Height
4.25 in
Depth
12 in
Material
Steel
Width
28 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1527
Zoro #
G622733741
UPC #
11343015415
Country of Origin
United States
Dimensions
Height
4.25 in
Depth
12 in
Width
28 in
Details
Item
Combine Toolbox
Material
Steel
Color
Black
Description
This tough all-steel custom fit toolbox adds the convenience of having your tools with you and easily accessible while working in your Case 10 or 20 Series combine. Features a durable and strong seal to keep dust out!
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.