Shop K&M MFG
See all product information
Create Account
Mirror Kit for John Deere 7000-8020 Series Tractors, Right-Hand, Black Powder Coat
- Mfr # 3035
- Zoro # G422887316
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Detailed Installation Instructions, Hardware
Material
Steel
Finish
powder-coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3035
- Zoro #
- G422887316
- UPC #
- 011343016757
- Country of Origin
- United States
- Color
- Black
- Item
- Tractor Mirror
- Includes
- Detailed Installation Instructions, Hardware
- Material
- Steel
- Finish
- powder-coat
Description
These optional mirrors fit either the left-hand or right-hand side of John Deere 7000-8020 Series tractors with the mirror mounted into the side of the cab roof. Put safety first and get total visibility with Extendable Mirrors from K&M Manufacturing. The K&M mirror features a modern breakaway system which consists of a collapsible mirror bracket to help reduce mirror and light breakage. It is collapsible both forward and backward.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.