
Step Kit for Case 90 Series Tractors 4-Step Unit Original Case Color
Mfr # 3301
Zoro # G122733432
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
14.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3301
Zoro #
G122733432
UPC #
11343016184
Country of Origin
United States
Dimensions
Width
14.5 in
Details
Item
Tractor Step
Material
Steel
Color
Red
Description
Use the Case 90 Series Step as a convenient 4-step unit that makes it easier to get in and out of your Case 90 Series tractor. An easy to install solution for added safety.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.