
Step Kit for Case 94-96 Series Tractors Excludes Tube Step 4-Step Unit Original Color
Mfr # 3337
Zoro # G722733573
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Includes hardware
Width
14.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3337
Zoro #
G722733573
UPC #
11343016887
Country of Origin
United States
Dimensions
Width
14.5 in
Details
Material
Steel
Includes
Includes hardware
Item
Tractor Step
Color
White
Description
Use the Case 94-96 Series Step as a convenient 4-step unit that makes it easier to get in and out of your Case 94 or 96 Series tractor. An easy to install solution for added safety.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.