Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapt, Boring Bar Km32 Bushing D3/4 X

  • Mfr # KM32TSHDB6126

  • Zoro # G3883605


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Gage Length
1.26 in
Body Diameter
1.26 in
Bore Diameter
3/4 in
Clamping Hole Length
1.063 in
Torque (ft-lbs)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32TSHDB6126
Zoro #
G3883605
UPC #
4059782168145
Country of Origin
United States

Dimensions

Gage Length
1.26 in
Body Diameter
1.26 in
Bore Diameter
3/4 in
Clamping Hole Length
1.063 in

Details

Item
Adapt
Torque (ft-lbs)
8

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.