Zoro Homepage

Adapt, Boring Bar, Mini KM3225 DIA 12mm

  • Mfr # KM3225BA1260M

  • Zoro # G3890343


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Torque
15 Nm
Body Dia.
1.259 in
Gage Length
2.362 in
Clamping Hole Length
2.05 in
Shank Dia.
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM3225BA1260M
Zoro #
G3890343
UPC #
4061779271516
Country of Origin
United States

Dimensions

Body Dia.
1.259 in
Gage Length
2.362 in
Clamping Hole Length
2.05 in
Shank Dia.
0.4724 in
Clamp Screw ID Drive Size
4 mm

Details

Item
Adapt
Torque
15 Nm

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.