Zoro Homepage

Adapt, ShellMill KM80TS

  • Mfr # KM80TSSMC250225

  • Zoro # G3927915


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Bolt Circle Thread Size
5/8"-11
Body Diameter
4.882 in
Bolt Circle Dia.
4 in
Adapter Dia.
2.5 in
Gage Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80TSSMC250225
Zoro #
G3927915
UPC #
4059782080638
Country of Origin
United States

Dimensions

Bolt Circle Thread Size
5/8"-11
Body Diameter
4.882 in
Bolt Circle Dia.
4 in
Adapter Dia.
2.5 in
Gage Length
2.25 in

Details

Item
Adapt

Description

Adapt,ShellMill KM80TS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.