Zoro Homepage

Adapter, KM63XMZ DIA 10.0 WNEM COMBI AD

  • Mfr # KM63XMZWNEM1080Y

  • Zoro # G3893825


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Clamp Screw ID Drive Size
5 mm
Body Diameter
1.378 in
Torque
25 Nm
Clamping Hole Length
1.457 in
Adapter Dia.
0.3937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZWNEM1080Y
Zoro #
G3893825
UPC #
4059782089471
Country of Origin
Germany

Dimensions

Clamp Screw ID Drive Size
5 mm
Body Diameter
1.378 in
Clamping Hole Length
1.457 in
Adapter Dia.
0.3937 in
Stop Screw ID Drive Size
4 mm
Gage Length
3.149 in

Details

Item
Adapter
Torque
25 Nm

Description

Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.