Zoro Homepage

Adapter, KM63XMZ, Endmill, D3/4 X

  • Mfr # KM63XMZEM075256Y

  • Zoro # G3890370


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
1-3/4 in
Bore Diameter
3/4 in
Clamp Screw ID Drive Size
5/16 in
Gage Length
2.559 in
Clamping Hole Length
2.224 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZEM075256Y
Zoro #
G3890370
UPC #
4059782172050
Country of Origin
United States

Dimensions

Body Diameter
1-3/4 in
Bore Diameter
3/4 in
Clamp Screw ID Drive Size
5/16 in
Gage Length
2.559 in
Clamping Hole Length
2.224 in

Details

Item
Adapter

Description

Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.