Zoro Homepage

Adapter, KM63XMZ, Endmill, D5/8 X

  • Mfr # KM63XMZEM062236Y

  • Zoro # G3893843


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Adapter Dia.
0.625 in
Body Diameter
1.625 in
Clamping Hole Length
2.094 in
Clamp Screw ID Drive Size
1/4 in
Gage Length
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZEM062236Y
Zoro #
G3893843
UPC #
4059782172029
Country of Origin
United States

Dimensions

Adapter Dia.
0.625 in
Body Diameter
1.625 in
Clamping Hole Length
2.094 in
Clamp Screw ID Drive Size
1/4 in
Gage Length
2.362 in

Details

Item
Adapter

Description

Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.