Zoro Homepage

Adapter, KM63XMZ TO DIA 10.0 W/N AdaptO

  • Mfr # KM63XMZWN1070Y

  • Zoro # G3884104


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Clamping Hole Length
1.38 in
Torque
25 Nm
Adapter Dia.
0.3937 in
Stop Screw ID Drive Size
4 mm
Body Diameter
1.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZWN1070Y
Zoro #
G3884104
UPC #
4059782093515
Country of Origin
United States

Dimensions

Clamping Hole Length
1.38 in
Adapter Dia.
0.3937 in
Stop Screw ID Drive Size
4 mm
Body Diameter
1.358 in
Clamp Screw ID Drive Size
5 mm
Gage Length
2.755 in

Details

Item
Adapter
Torque
25 Nm

Description

Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.