Zoro Homepage

Boring Bar Adapter, KM .M50TS

  • Mfr # KM50TSBA06217

  • Zoro # G3893791


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Torque
5 nm
Clamping Hole Length
1.889 in
Bore Diameter
3/8 in
Body Diameter
1.574 in
Clamp Screw ID Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSBA06217
Zoro #
G3893791
UPC #
4061779284219
Country of Origin
Bulgaria

Dimensions

Clamping Hole Length
1.889 in
Bore Diameter
3/8 in
Body Diameter
1.574 in
Clamp Screw ID Drive Size
1/8 in
Gage Length
2.165 in

Details

Item
Adapt
Torque
5 nm

Description

Adapt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.