Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp, LATHE KM40 2 DIA 40mm Straight S

  • Mfr # KM40CL2NSS4060

  • Zoro # G3747360


product price: $1,812.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
9.842 in
Gage Length
2.362 in
Shank Diameter
1.574 in
Actuation Screw ID Drive Size
8 mm
Coolant Supply Size
RP3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CL2NSS4060
Zoro #
G3747360
UPC #
4059782071742
Country of Origin
United States

Dimensions

Overall Depth
9.842 in
Gage Length
2.362 in
Shank Diameter
1.574 in
Actuation Screw ID Drive Size
8 mm
Coolant Supply Size
RP3/8
Body Diameter
1.673 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.