Zoro Homepage

Clamp, LATHE KM40 RND Shank D50X110mm

  • Mfr # KM40NCMSS5025

  • Zoro # G3757124


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
4.33 in
Gage Length
0.9843 in
Coolant Supply Size
RP3/8
Shank Diameter
1.968 in; 1.574 in
Torque
12 to 16 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40NCMSS5025
Zoro #
G3757124
UPC #
4021169663222
Country of Origin
United States

Dimensions

Overall Depth
4.33 in
Gage Length
0.9843 in
Coolant Supply Size
RP3/8
Shank Diameter
1.968 in; 1.574 in
Actuation Screw ID Drive Size
6 mm
Body Diameter
2.48 in

Details

Item
Clamp
Torque
12 to 16 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.