Zoro Homepage

Clamp, LATHE KM40CL2NSBC3216B

  • Mfr # KM40CL2NSBC3216B

  • Zoro # G3758804


product price: $1,654.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.968 in
Shank Diameter
1.85 in
Actuation Screw ID Drive Size
8 mm
Body Diameter
3.149 in
Shank Length
3.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM40CL2NSBC3216B
Zoro #
G3758804
UPC #
4059782089167
Country of Origin
United States

Dimensions

Overall Width
1.968 in
Shank Diameter
1.85 in
Actuation Screw ID Drive Size
8 mm
Body Diameter
3.149 in
Shank Length
3.039 in
Gage Length
0.7874 in

Details

Item
Clamp

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.