Zoro Homepage

Clamp, LATHE KM50 NCM SQ Shank 2.13X2

  • Mfr # KM50NCM4034

  • Zoro # G3758630


product price: $2,263.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6 in
Height
1-1/4 in
Shank Width
2-1/8 in
Torque
28 to 34 Nm
Shank Height
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50NCM4034
Zoro #
G3758630
UPC #
4056544037350
Country of Origin
United States

Dimensions

Overall Depth
6 in
Height
1-1/4 in
Shank Width
2-1/8 in
Shank Height
2-1/2 in
Actuation Screw ID Drive Size
10 mm

Details

Item
Clamp
Torque
28 to 34 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.