Zoro Homepage

Clamp, LATHE KM63 RND Shank D63.50X355.

  • Mfr # KM63NCMS40

  • Zoro # G3757431


product price: $1,505.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Body Diameter
2.48 in
Coolant Supply Size
3/8"-18 NPT
Torque
47 to 54 Nm
Shank Diameter
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63NCMS40
Zoro #
G3757431
UPC #
4059782085596
Country of Origin
United States

Dimensions

Overall Depth
14 in
Body Diameter
2.48 in
Coolant Supply Size
3/8"-18 NPT
Shank Diameter
2-1/2 in
Gage Length
2.834 in
Actuation Screw ID Drive Size
12 mm

Details

Item
Clamp
Torque
47 to 54 Nm

Description

Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.