Zoro Homepage

Collet Chuck, ER25, Taper Shank

  • Mfr # KM2016ER16032

  • Zoro # G3773714


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Overall Length
46 19/64 mm
Taper Size
KM2016
Collet Series
ER16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM2016ER16032
Zoro #
G3773714
UPC #
4059782103429
Country of Origin
United States

Dimensions

Dimension Type
Metric
Overall Length
46 19/64 mm
Taper Size
KM2016
Shank Dia.
20.00 mm
Nose Dia.
22.00 mm
Shank Diameter
20 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER16
Projection
32 mm
Coolant Fed
Non-Coolant Through
ANSI Code
KM2016ER16032
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size KM2016, Projection 32 mm, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.