Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Unit, KM Mini KM25 PIN/Clamp

  • Mfr # KM25MCLNL1230

  • Zoro # G3888164


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Gage Insert
CN..120408/CN..432
System Size Machine Side
KM25
F Dimension
16 mm
Cutting Height
.4921 in
Tool Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM25MCLNL1230
Zoro #
G3888164
UPC #
4059782117334
Country of Origin
United States

Dimensions

System Size Machine Side
KM25
F Dimension
16 mm
Cutting Height
.4921 in
Tool Length
30 mm
[H1] Cutting Height
12.5 mm
[F] F Dimension
16 mm
[L1] Tool Length
30 mm

Details

Item
Cutting Unit
Gage Insert
CN..120408/CN..432

Description

Cutting Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.