Zoro Homepage

Cutting Unit, KM Mini KM25 PIN/Clamp

  • Mfr # KM25MTJNL1630

  • Zoro # G3884445


product price: $253.99
/ea
Free Shipping & Returns

Key Features

F Dimension
16 mm
Cutting Height
.4921 in
Tool Length
30 mm
System Size Machine Side
KM25
Gage Insert
TN..160408/TN..332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM25MTJNL1630
Zoro #
G3884445
UPC #
4059782166264
Country of Origin
United States

Dimensions

F Dimension
16 mm
Cutting Height
.4921 in
Tool Length
30 mm
System Size Machine Side
KM25
[F] F Dimension
0.6299 in
[H1] Cutting Height
12.5 mm
[L1] Tool Length
30 mm

Details

Item
Cutting Unit
Gage Insert
TN..160408/TN..332

Description

Cutting Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.