Zoro Homepage

Cutting Unit, KM20 THREAD/GROOVE

  • Mfr # KM20NSR230

  • Zoro # G3885425


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Tool Length
30 mm
Cutting Height
.3750 in
Gage Insert
NG2R
F Dimension
12.5 mm
System Size Machine Side
KM20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM20NSR230
Zoro #
G3885425
UPC #
4059782098152
Country of Origin
United States

Dimensions

Tool Length
30 mm
Cutting Height
.3750 in
F Dimension
12.5 mm
System Size Machine Side
KM20
[L1] Tool Length
30 mm
[H1] Cutting Height
0.375 in
[F] F Dimension
12.5 mm

Details

Item
Cutting Unit
Gage Insert
NG2R

Description

Cutting Unit

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.