Zoro Homepage

Cutting Unit, KM25 THREAD/GROOVE

  • Mfr # KM25NSL330

  • Zoro # G3892504


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Tool Length
30 mm
Gage Insert
NG3L
System Size Machine Side
KM25
F Dimension
16 mm
Cutting Height
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM25NSL330
Zoro #
G3892504
UPC #
4059782075016
Country of Origin
United States

Dimensions

Tool Length
30 mm
System Size Machine Side
KM25
F Dimension
16 mm
Cutting Height
12.5 mm
[L1] Tool Length
30 mm
[H1] Cutting Height
12.5 mm
[F] F Dimension
16 mm

Details

Item
Cutting Unit
Gage Insert
NG3L

Description

Cutting Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.