Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Unit, MICRO16SCRWONLH95DegCC09T3

  • Mfr # KM16SCLCL0920

  • Zoro # G3888961


product price: $279.99
/ea
Free Shipping & Returns

Key Features

System Size Machine Side
KM16
Tool Length
.7870 in
Gage Insert
CC..09T308
Torque Newton Meters
45941
F Dimension
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM16SCLCL0920
Zoro #
G3888961
UPC #
4059782166004
Country of Origin
United States

Dimensions

System Size Machine Side
KM16
Tool Length
.7870 in
F Dimension
0.394 in
Cutting Height
.3150 in
[L1] Tool Length
0.787 in
[F] F Dimension
10 mm
[H1] Cutting Height
0.315 in

Details

Item
Cutting Unit
Gage Insert
CC..09T308
Torque Newton Meters
45941

Description

Cutting Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.