Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Unit, MICRO16SCRWONRH93DegTC16T3

  • Mfr # KM16STJCR1620

  • Zoro # G3888970


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Torque Newton Meters
45941
Cutting Height
.3149 in
Gage Insert
TC..16T308
System Size Machine Side
KM16
Tool Length
.7874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM16STJCR1620
Zoro #
G3888970
UPC #
4059782165168
Country of Origin
United States

Dimensions

Cutting Height
.3149 in
System Size Machine Side
KM16
Tool Length
.7874 in
F Dimension
0.3937 in
[L1] Tool Length
20 mm
[H1] Cutting Height
8 mm
[F] F Dimension
0.3937 in

Details

Item
Cutting Unit
Torque Newton Meters
45941
Gage Insert
TC..16T308

Description

Cutting Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.