Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, KM63XMZ

  • Mfr # KM63XMZEM10100Y

  • Zoro # G3728485


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Metric
Projection
100.00mm
Nose Dia.
34.50mm
Taper Size
KM63XMZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZEM10100Y
Zoro #
G3728485
UPC #
4059782112858
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Nose Dia.
34.50mm
Taper Size
KM63XMZ
Overall Length
5.5098mm
Shank Dia.
2.4803
Shank Length
39.9500mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
100.00mm
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size KM63XMZ, Projection 100.00mm, Nose Dia. 34.50mm, Measurement System Metric

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.