Zoro Homepage

End Mill Holder, Taper, KM80ATC

  • Mfr # KM80ATCEM150382

  • Zoro # G3811873


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Projection
97.00mm
Standards
DIN 6535/1835
Nose Dia.
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCEM150382
Zoro #
G3811873
UPC #
4059782101494
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
KM80ATC
Nose Dia.
2-3/4 in
Overall Length
5.5890 in
Shank Dia.
3.1496"
Shank Length
1.7697"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
97.00mm
Standards
DIN 6535/1835
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size KM80ATC, Projection 97.00mm, Nose Dia. 2-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.