Zoro Homepage

Groove/Cutoff, KM MICRO 16 LH93DegNG3L

  • Mfr # KM16NSL330

  • Zoro # G3888085


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
System Size Machine Side
KM16
Tool Length
1.181 in
F Dimension
0.3937 in
Gage Insert
NG3L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM16NSL330
Zoro #
G3888085
UPC #
4059782172326
Country of Origin
United States

Dimensions

System Size Machine Side
KM16
Tool Length
1.181 in
F Dimension
0.3937 in
Cutting Height
.3149 in
[L1] Tool Length
1.1811 in
[F] F Dimension
10 mm
[H1] Cutting Height
8 mm

Details

Item
Groove/Cutoff
Type
Adapter
Gage Insert
NG3L

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.