Zoro Homepage

Grove and Cutoff, A2 for MAZAK INTE

  • Mfr # KM63XMZBSR4Y

  • Zoro # G3888340


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Shank Height
1.023 in
Height
2.719 in
Protruding Length
4.118 in
Front Clearance
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZBSR4Y
Zoro #
G3888340
UPC #
4059782193642
Country of Origin
Germany

Dimensions

Shank Height
1.023 in
Height
2.719 in
Protruding Length
4.118 in

Details

Item
Groove/Cutoff
Front Clearance
1.48 in

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.