Zoro Homepage

Grove and Cutoff, KM50TS ID LT THREAD BOR

  • Mfr # KM50TSS20HLSER16

  • Zoro # G3887245


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Tool Length
3.937 in
Minimum Bore Diameter
.9843 in
Maximum Boring Depth
2.768 in
Body Diameter
0.7874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSS20HLSER16
Zoro #
G3887245
UPC #
4061779269667
Country of Origin
United States

Dimensions

Tool Length
3.937 in
Minimum Bore Diameter
.9843 in
Maximum Boring Depth
2.768 in
Body Diameter
0.7874 in

Details

Item
Groove/Cutoff

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.