Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grove and Cutoff, KM63TSNSL3

  • Mfr # KM63TSNSL3

  • Zoro # G3891962


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Tool Length
2.362 in
Gage Insert
NG3L
F Dimension
1.692 in
[L1] Tool Length
2.3622 in
[F] F Dimension
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSNSL3
Zoro #
G3891962
UPC #
4059782087460
Country of Origin
United States

Dimensions

Tool Length
2.362 in
F Dimension
1.692 in
[L1] Tool Length
2.3622 in
[F] F Dimension
43 mm

Details

Item
Groove/Cutoff
Gage Insert
NG3L

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.