Zoro Homepage

Grove and Cutoff, KM63XMZ CUT OFF Unit RH

  • Mfr # KM63XMZBSR5Y

  • Zoro # G3884655


product price: $1,457.99
/ea
Free Shipping & Returns

Key Features

Shank Height
1.259 in
Front Clearance
1.574 in
Protruding Length
4.874 in
Overall Height
2.814 in
Cartridge Size
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZBSR5Y
Zoro #
G3884655
UPC #
4059782077607
Country of Origin
United States

Dimensions

Shank Height
1.259 in
Protruding Length
4.874 in
Overall Height
2.814 in
Cartridge Size
32

Details

Item
Groove/Cutoff
Front Clearance
1.574 in

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.