Zoro Homepage

Grove and Cutoff, KM63XMZ LH FLIPPE

  • Mfr # KM63XMZBSLF5Y

  • Zoro # G3885023


product price: $1,447.99
/ea
Free Shipping & Returns

Key Features

Protruding Length
4.874 in
Front Clearance
1.574 in
Cartridge Size
32
Height
2.814 in
Shank Height
1.259 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZBSLF5Y
Zoro #
G3885023
UPC #
4059782077621
Country of Origin
United States

Dimensions

Protruding Length
4.874 in
Cartridge Size
32
Height
2.814 in
Shank Height
1.259 in

Details

Item
Groove/Cutoff
Front Clearance
1.574 in

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.