Zoro Homepage

Hydraulic Chuck, 19.50mm, KM63TS

  • Mfr # KM63TSHCSL12170M

  • Zoro # G3581555


product price: $1,997.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
63.00mm
Series
KMS
Taper
KM63TS
Nose Dia.
19.50mm
ANSI Number
KM63TSHCSL12170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSHCSL12170M
Zoro #
G3581555
UPC #
4059782078277
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
19.50mm
Taper Size
KM63TS
Shank Dia.
12.00mm
Tool Depth
95.00mm
Overall Length
209.95mm
Hole Dia.
63.00mm

Details

Item
Hydraulic Chuck
Series
KMS
Taper
KM63TS
ANSI Number
KM63TSHCSL12170M
Balanced to RPM
15,000
Projection
170.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.