Zoro Homepage

Hydraulic Chuck, 25.50mm, KM63TS

  • Mfr # KM63TSHCSL18170M

  • Zoro # G3580462


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Series
KMS
Bore Dia.
63.00mm
Taper
KM63TS
Nose Dia.
25.50mm
ANSI Number
KM63TSHCSL18170M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSHCSL18170M
Zoro #
G3580462
UPC #
4059782078215
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
25.50mm
Hole Dia.
63.00mm
Taper Size
KM63TS
Shank Dia.
18.00mm
Overall Length
209.95mm
Tool Depth
95.00mm

Details

Series
KMS
Taper
KM63TS
Item
Hydraulic Chuck
ANSI Number
KM63TSHCSL18170M
Shank Type - Machining
Taper
Balanced to RPM
15,000
Coolant Fed
Coolant Through
Projection
170.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.