Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 31.56mm, KM63TS

  • Mfr # KM63TSHC050325

  • Zoro # G3753195


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Series
KMS
Bore Dia.
2.4803"
Taper
KM63TS
ANSI Number
KM63TSHC050325
Nose Dia.
31.56mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSHC050325
Zoro #
G3753195
UPC #
4059782089778
Country of Origin
Germany

Dimensions

Bore Dia.
2.4803"
Nose Dia.
31.56mm
Shank Dia.
1/2 in
Hole Dia.
2-31/64 in
Overall Length
122.50mm
Taper Size
KM63TS
Tool Depth
41.00mm

Details

Series
KMS
Taper
KM63TS
Item
Hydraulic Chuck
ANSI Number
KM63TSHC050325
Shank Type - Machining
Taper
Balanced to RPM
15,000
Projection
82.55mm
Standards
ISO 26622
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-31/64 in, KM63TS, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.