Zoro Homepage

Hydraulic Chuck, 41.60mm, KM63TS

  • Mfr # KM63TSHC075338

  • Zoro # G3755812


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Taper
KM63TS
Series
KMS
Bore Dia.
2.4780"
ANSI Number
KM63TSHC075338
Nose Dia.
41.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSHC075338
Zoro #
G3755812
UPC #
4059782089730
Country of Origin
Slovenia

Dimensions

Bore Dia.
2.4780"
Nose Dia.
41.60mm
Taper Size
KM63TS
Hole Dia.
2-31/64 in
Overall Length
125.68mm
Shank Dia.
3/4 in
Tool Depth
48.00mm

Details

Item
Hydraulic Chuck
Taper
KM63TS
Series
KMS
ANSI Number
KM63TSHC075338
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Projection
85.73mm
Standards
ISO 26622
Balanced to RPM
15,000

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-31/64 in, KM63TS, Shank Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.