Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head, DN, 40.00mm

  • Mfr # KM63TSS32LPDUNL15

  • Zoro # G3568614


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Coolant Fed
Coolant Through
Standards
ISO 26622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSS32LPDUNL15
Zoro #
G3568614
UPC #
4059782087385
Country of Origin
United States

Dimensions

Overall Length
140.00mm

Details

Item
Indexable Cutting Head Unit
Coolant Fed
Coolant Through
Standards
ISO 26622

Description

Indexable Cutting Head Unit, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.