Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM40TSS20GSDUPR07, 114.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3955529
- Zoro # G3570863
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Overall Length
114.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM40TSS20GSDUPR07
Insert Size
070204 (21.51)
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3955529
- Zoro #
- G3570863
- UPC #
- 4059782027008
- Country of Origin
- Mexico
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM40TSS20GSDUPR07
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- ISO Number
- KM40TSS20GSDUPR07
- Insert Clearance Angle
- 11 Degrees
- Side Cutting Edge Angle
- -3 Degrees
- Insert Style
- DP
- Cutting Application
- Boring
- Compatible Hardware
- Screw Clamp
- Insert Holding Type
- Screw On
- Standards
- ISO 26622
- Approach Angle
- 93 Degrees
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 13.00mm
Dimensions
- Overall Length
- 114.95mm
- Insert Size
- 070204 (21.51)
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 7.75mm
- Max. Bore Depth
- 70.02mm
- Connection Size
- KM40TS
- Wire Rope Length
- 114.95mm
- Length
- 114.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 114.95mm, KM40TSS20GSDUPR07, 93 Degrees , 13.00mm, Screw Clamp, Coolant Through, Boring, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.